Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hynit Blue Nitrile Gloves, Slip-on Cuff, Ansell 32-105-7, 12 Pairs/Pack
See all 200 items in product family

Hynit Blue Nitrile Gloves, Slip-on Cuff, Ansell 32-105-7, 12 Pairs/Pack

Item #: WBB309135

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.62 Save up to 24%
Qty Price
1 $29.81 ea.
2 $25.96 ea.
3+ $24.66 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
208000 7 HYNIT-NITRILE IMPREGNATED
  • A comfortable, long-wearing replacement for cotton or leather gloves
  • Fully launderable, with color-coded cuffs to simplify sorting and storage
  • Gloves outwear 8-ounce cotton by as much as 10 to 1, goatskin by 3 to 1, and light leather by 4 to 1
  • The gloves feature superior dry grip, no silicone, and are light and comfortable to wear

Product Specifications

    • WIDTH INCHES1/8 in
    • COLORBlue
    • BRANDAnsell
    • DESCRIPTIONHynit Gloves
    • MANUFACTURERS PART NUMBER32-105-7
    • MATERIAL(S)Nitrile-Impregnated Fabric
    • PACKAGE QUANTITY12 Pairs
    • SIZES
    • TYPENitrile Coated Gloves
    • WEIGHT LBS0.13 lb
    • CUFF STYLESlip-On
    • COATINGNitrile
    • USAGELight Duty Fabrication, Plant Maintenance
    • RESISTANCEAbrasion, Cut, Puncture
    • LININGInterlock Knit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25