Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Latex Coated String Gloves, Memphis Glove 9680s, 1-Pair

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Premium Latex Coated String Gloves, Memphis Glove 9680s, 1-Pair

Item #: WBB309184

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.94 Save up to 10%
Price: $2.65
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLEX-TUFF 10 GAGE BLUELATEX CTD PALM
  • Natural rubber provides abrasion resistance
  • Excellent comfort and fit
  • Style: Textured Palm & Fingers

Product Specifications

    • COLORWhite/Blue
    • BRANDMemphis Glove
    • DESCRIPTIONPremium Latex Coated String Gloves
    • MANUFACTURERS PART NUMBER9680S
    • MATERIAL(S)Cotton/Polyester Liner, Latex Coating
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • TYPELatex Coated Gloves
    • WEIGHT LBS0.15 lb.
    • CUFF STYLEKnit Wrist
    • COATINGLatex
    • THICKNESS10 gauge
    • APPROVALSManufacturing Facility ISO9002 Certified
    • USAGEAutomotive, Material Handling, Farming
    • LININGCotton/Polyester

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25