Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 66 items in product family

Green Bamboo Coated Gloves, MEMPHIS GLOVE 96731GS

Item #: WBB309287

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.80 Save: up to 5%
Price: $31.95
Product Information
Product Q&A
GRN 13 GA BAMBOO SHELL W/DARK GRN FOAM LATEX S
  • Bamboo fabric is a natural textile made from the pulp of bamboo grass
  • It is 100% Biodegradable and naturally regenerative
  • Light weight and soft fabric, 2-3 degrees cooler than cotton or polyester
  • Up to 4 times more absorbent than cotton, naturally antibacterial
  • Will not hold odor or grow fungus

Product Specifications

  • LENGTH INCHES10 in
  • WIDTH INCHES6 in
  • HEIGHT INCHES12 in
  • COLORGreen
  • BRANDMemphis Glove
  • DESCRIPTIONGreen Bamboo Coated Gloves
  • MANUFACTURERS PART NUMBER96731GS
  • MATERIAL(S)Bamboo Liner, Latex Coating
  • PACKAGE QUANTITY12 Pairs
  • SIZES
  • TYPECoated Gloves
  • WEIGHT LBS1.10 lb
  • CUFF STYLEKnitwrist
  • THICKNESS13 gauge
  • COATINGLatex
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.