Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flextuff Latex Coated Gloves, Memphis Glove Ft300m, 12-Pair - Pkg Qty 12
See all 59 items in product family

Flextuff Latex Coated Gloves, Memphis Glove Ft300m, 12-Pair - Pkg Qty 12

Item #: WBB308987

Sold By: globalindustrial.com

Expected ship date 03/14/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.97 each

Sold in packages of 12

Price: $35.64
Product Information
Product Q&A
MEDIUM FelxTuff 300 STRING KNIT GLOVE 10 GAUGE
  • Ergonomic design and flexible latex
  • Low hand fatigue resulting in greater work performance
  • Style: Textured Palm & Fingertips

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES0.231 in
    • HEIGHT INCHES1
    • COLORGray/Blue
    • BRANDMemphis Glove
    • DESCRIPTIONFlextuff Latex Coated Gloves
    • MANUFACTURERS PART NUMBERFT300M
    • MATERIAL(S)String Knit, Latex Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEM
    • TYPELatex Coated Gloves
    • WEIGHT LBS0.23 lb
    • LININGCotton/Polyester
    • COATINGLatex
    • USAGEAutomotive, Farming, Landscaping, Material Handling
    • RESISTANCETear, Abrasion
    • CUFF STYLEKnit Wrist
    • APPROVALSCE Score 2142
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.