Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Latex Textured Palm Work Gloves, C9688M Medium, Gray - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Latex Textured Palm Work Gloves, C9688M Medium, Gray - Pkg Qty 12

Item #: WBB1245343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.88 Save up to 44%
$2.23 each

Sold in packages of 12

Price: $ 26.76

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Safety Works® Latex Textured Palm Work Gloves, C9688M Medium, Gray

    Features:

  • Secure grip for added comfort
  • Breathable mesh fabric
  • Textured Latex Palm
  • Applications: Plumbing, Electrical, Wet or Oily Work, Agriculture

Product Specifications

    • LENGTH INCHES12-1/4
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES1-1/2
    • COLORGray
    • BRANDSafety Works®
    • DESCRIPTIONLatex Textured Palm Work Gloves
    • MANUFACTURERS PART NUMBERC9688M
    • MATERIAL(S)Mesh Fabric, Latex Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEM
    • TYPELatex Coated Gloves
    • CUFF STYLETouch Fasteners closure
    • LININGMesh Fabric
    • USAGEPlumbing, Electrical, Wet or Oily Work, Agriculture
    • COATINGLatex