Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zone Defense™ Red Poly/Cotton Shell Coated Gloves, Black Latex Palm Coat, 2XL - Pkg Qty 12
See all 63 items in product family

Zone Defense™ Red Poly/Cotton Shell Coated Gloves, Black Latex Palm Coat, 2XL - Pkg Qty 12

Item #: WBB1030764

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.28 Save up to 17%
$2.22 each

Sold in packages of 12

Price: $26.64
Product Information
Customer Review
Product Q&A
Accessories
Zone Defense™ Red Poly/Cotton Shell Coated Gloves, Black Latex Palm Coat, 2XL

Zone Defense™ Red Poly/Cotton shell with black latex palm coat for minimal cut protection and enhanced tactile sensitivity and excellent dexterity. Knit wrist, machine washable, antibacterial, silicone free. EN 388=3142; ANSI 1, 480 gms.

Product Specifications

    • LENGTH INCHES11
    • COLORBlack/Red
    • BRANDWest Chester
    • DESCRIPTIONZone Defense™ Poly/Cotton Shell Coated Gloves
    • MANUFACTURERS PART NUMBER701CRLB/XXL
    • MATERIAL(S)Cotton/Polyester Liner, Latex Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZE2XL
    • TYPELatex Coated Gloves
    • WEIGHT LBS1.275 lb
    • PALM STYLEDipped
    • APPLICATIONGeneral Purpose, General Maintenance, Box Handling
    • GAUGE10
    • APPROVALSEN 388 = 3142; ANSI 1, 480 gms
    • CUFF STYLEElastic Wrist
    • COATINGLatex
    • USAGEManufacturing, Maintenance
    • LININGUnlined

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60