Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Bull Kevlar Gloves, Ansell 70-282-9, 1-Pair - Pkg Qty 12
See all 30 items in product family

The Bull Kevlar Gloves, Ansell 70-282-9, 1-Pair - Pkg Qty 12

Item #: WBB308935

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 12

Price: $192.00
Product Information
Product Q&A
245294 9 100% KEVLAR MEDWGHT-LEATH PALM
  • The palm is double-stitched with 100% Kevlar thread, and there is a reinforced leather thumb crotch
  • The palm provides excellent grip in both dry and wet applications

Product Specifications

  • WIDTH INCHES0.222 in
  • COLORYellow/Gray
  • BRANDAnsell
  • DESCRIPTIONThe Bull Kevlar Gloves
  • MANUFACTURERS PART NUMBER70-282-9
  • MATERIAL(S)Leather Palm, Kevlar®
  • PACKAGE QUANTITY12 Pairs
  • SIZEL
  • TYPECut Resistant Gloves
  • WEIGHT LBS0.22 lb
  • ABRASION4
  • USAGESheet Metal Assembly, Handling Sharp Larger Parts
  • RESISTANCEAbrasion, Cut, Puncture, Moderate Heat Levels, Slashes
  • LININGKevlar® Knit
  • COATINGLeather
  • CUT LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.