Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hyflex Cr Gloves, Ansell 11-624-9, 1-Pair

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Hyflex Cr Gloves, Ansell 11-624-9, 1-Pair

Item #: WBB308998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.17 Save up to 31%
Qty Price
1-5 $8.50 ea.
6-10 $7.40 ea.
11+ $7.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
288737 FINE GAUGE CUT REST. DYNEMA W/SPANDEX BLK
  • Advanced yarn technology increases worker confidence while on the job
  • Good resistance to tears and punctures that might occur when handling sharp parts
  • Offers users an unmatched combination of comfort, softness, coolness and cut protection
  • Proprietary coating provides a sure grip in light oil and dry applications

Product Specifications

    • COLORBlack/Gray
    • BRANDAnsell
    • DESCRIPTIONHyFlex® CR Gloves
    • MANUFACTURERS PART NUMBER11-624-9
    • MATERIAL(S)Dyneema®, Spandex
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEPolyurethane Cut Resistant Gloves
    • WEIGHT LBS0.09 lb
    • COATINGPolyurethane
    • CUFF STYLEKnit Wrist
    • ABRASION6
    • CUT LEVEL2
    • APPROVALSEN3888-4342
    • USAGEAutomotive, Glass Manufacturing, Metal Part Assembly and maintenance
    • LININGNylon, Lycra, Dyneema
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!