Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoldKnit® Heavyweight Seamless Stringknit Gloves, Ansell 70-225, Size 9, 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

GoldKnit® Heavyweight Seamless Stringknit Gloves, Ansell 70-225, Size 9, 1 Pair

Item #: WBB1105876

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GoldKnit® Heavyweight Seamless Stringknit Gloves, Ansell 70-225, Size 9

Heavyweight 100% DuPont™ Kevlar® string knit featuring a reinforced thumb crotch for excellent cut resistance. Designed to be durable. Protects hands from sharp metal, ceramic, glass and other edges. Styles featuring PVC dots make them the ideal choice when enhanced grip is desired. Reversible design allows glove to be worn on either hand, reducing replacement costs.

Product Specifications

    • LENGTH INCHES9
    • COLORYellow
    • BRANDAnsell
    • DESCRIPTIONGoldKnit® Heavy Weight Gloves
    • MANUFACTURERS PART NUMBER70-225-9
    • MATERIAL(S)Kevlar® String Knit, PVC Dots
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEUncoated Cut Resistant Gloves
    • APPLICATIONCarpentry, Drywall, Roofing, Final Assembly Areas, General Material, Handling
    • COATINGUncoated
    • CUFF STYLEKnit Wrist
    • LININGKevlar
    • USAGEAssembly, Machine Tooling, Auto body assembly, Metalwork
    • APPROVALSEN388-254X, EN407-X1XXX
    • CUT LEVEL4
    • ABRASION3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed