Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Mil Industrial Grade Powder Free Latex Gloves, X-Large, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

4 Mil Industrial Grade Powder Free Latex Gloves, X-Large, 100/Box

Item #: WBB309383

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.68 Save up to 46%
Price: $ 6.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Industrial Grade Powder Free Latex Gloves 2800I/XL, 100/Box
  • Industrial grade disposable latex disposable gloves are economically priced for heavy use
  • Stretches for snug sensitive fit and maximum dexterity
  • Style: Powder Free

Product Specifications

    • LENGTH INCHES9-1/4
    • COLORWhite
    • BRANDWest Chester
    • DESCRIPTIONIndustrial Grade Powder Free Latex Gloves
    • MANUFACTURERS PART NUMBER2800I/XL
    • MATERIAL(S)Latex
    • PACKAGE QUANTITY100 Gloves
    • SIZEXL
    • TYPEIndustrial Disposable Gloves
    • GRADEIndustrial
    • FINISHSmooth
    • CUFF STYLERolled
    • THICKNESS4 mil
    • POWDER TYPEPowder-Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed