Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dura-Touch Economy PVC Gloves - Medium

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Dura-Touch Economy PVC Gloves - Medium

Item #: WBB259575

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.77 ea.
2 $7.92 ea.
3+ $6.63 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Dura-Touch Economy Powder-Free Vinyl Gloves - Medium

Designed for economical hand/product protection in applications where gloves are frequently changed. Ideal for light manufacturing, processing and handling. Meets FDA regulations for food contact. Fits either hand. Offers near, bare hand, dexterity and sensitivity. Clear, nonsterile. 5 mils thick. Powder free. Medium size. 100 gloves per dispenser.

Product Specifications

    • LENGTH INCHES9
    • COLORClear
    • BRANDAnsell
    • DESCRIPTIONDura-Touch Disposable Gloves
    • MANUFACTURERS PART NUMBERANS 34725M
    • MATERIAL(S)PVC
    • PACKAGE QUANTITY100 Gloves
    • SIZEM
    • TYPEFood Grade Disposable Gloves
    • THICKNESS3 mil
    • CUFF STYLERolled Beaded
    • FINISHSmooth
    • POWDER TYPEPowder-Free
    • GRADEFood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:21