Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 730OD Fire & Rescue Performance Gloves W/OutDry® BBP, Lime, 2XL

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Ergodyne® ProFlex® 730OD Fire & Rescue Performance Gloves W/OutDry® BBP, Lime, 2XL

Item #: WBB1874434

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.95 Save up to 9%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne® ProFlex® 730OD Fire & Rescue Performance Gloves W/OutDry® BBP, Lime, 2XL

Fire & Rescue Performance Gloves w/ OutDry® Bloodborne Pathogen Protection: Revolutionary OutDry® bonded membrane adds waterproof and protection from bloodborne pathogens to our top-end Fire & Rescue gloves.

Applications:
  • Fire/Rescue/EMT
  • Demolition
  • Heavy Construction
  • Masonry
  • Drilling/Mining
  • Oil/Gas Refining
  • Recycling
  • Zombie Army Defeating

Product Specifications

    • COLORLime
    • BRANDErgodyne
    • DESCRIPTIONProFlex® Fire & Rescue Performance Gloves W/OutDry® BBP
    • MANUFACTURERS PART NUMBER17106
    • MATERIAL(S)PVC, Synthetic Leather, Nylon, EVA Foam, Latex
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • TYPEHigh Heat Gloves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!