Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 730 Fire & Rescue Performance Gloves, Lime, Large

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Ergodyne® ProFlex® 730 Fire & Rescue Performance Gloves, Lime, Large

Item #: WBB305697

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
ProFlex® 730 Fire & Rescue Performance Gloves , Lime, Large

Fire & Rescue Performance: Kevlar-reinforced for extrication rescues and other extreme duty
  • Keprotec reinforcement on palm, fingers and thumb saddle
  • Amara on fingers, thumb, and palm
  • Double-needle Kevlar stitching
  • PVC-reinforced fingertip gripping zones
  • Stretch spandex shell for comfort and fit
  • EVA knuckle pad with reflective pattern
  • EVA palm padding to damp shock, impact


Product Specifications

    • COLORLime
    • BRANDErgodyne
    • DESCRIPTIONFire & Rescue Performance Gloves
    • MANUFACTURERS PART NUMBER16364
    • MATERIAL(S)Synthetic Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEHigh Heat Gloves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!