Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 740 Fire & Rescue Rope Gloves, Black, XL

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Ergodyne® ProFlex® 740 Fire & Rescue Rope Gloves, Black, XL

Item #: WBB306256

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
ProFlex® 740 Fire & Rescue Rope Gloves, Black, X-Large

Fire & Rescue Rope: Specially designed glove with awesome fit and special rope channel
  • Double-reinforced, EVA-padded rope zone with rope channel
  • Double-needle Kevlar stitching
  • Double layer Amara palm and fingers
  • Amara-reinforced fingertips, thumb, and knuckle
  • EVA knuckle pad with reflective pattern
  • Adjustable wrist cinch anchor for extra security
  • Wrist grommet for easy clipping


Product Specifications

    • COLORBlack
    • BRANDErgodyne
    • DESCRIPTIONFire & Rescue Rope Gloves
    • MANUFACTURERS PART NUMBER17805
    • MATERIAL(S)Synthetic Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • TYPEHigh Heat Gloves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!