Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Anti-Vibration Premium Curve Technology Work Gloves, Brown, 2XL, 1 Pair
See all 20 items in product family

OccuNomix Anti-Vibration Premium Curve Technology Work Gloves, Brown, 2XL, 1 Pair

Item #: WBB1900517

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.90 Save up to 25%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
OccuNomix Anti-Vibration Premium Curve Technology Work Gloves, Brown, 2XL, 1 Pair

First of its kind, pre-curved design increases comfort and ergonomics! Anti-vibration premium curve technology work glove with full finger. Washable, premium, full grain leather with viscos-polymer padding. Four-way stretch nylon back. Sold in pairs.

Documents

Documents are in PDF format

Product Specifications

    • COLORBrown
    • BRANDOccuNomix
    • DESCRIPTIONAnti-Vibration Premium Curve Technology Work Gloves
    • MANUFACTURERS PART NUMBEROK-990-2X
    • MATERIAL(S)Leather
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • THICKNESS MIL0.9
    • TYPEAnti-Vibration Work Gloves
    • PALM STYLELeather w/ Visco Polymer Pad
    • LININGVisco-Polymer Padding
    • CUFF STYLEWoven Elastic
    • FINGER STYLELeather w/ Visco Polymer Pad
    • CLOSURE TYPEHook & Loop
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!