Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Work Gloves


(2,973 Items)
Sub Category
Inspectors (9)
Remove
Inspector'S Gloves, Anchor 1300-S, Price per Dozen
Remove

      Items
Inspector'S Gloves, Anchor 1300-S, Price per Dozen Inspector'S Gloves, Anchor 1300-S, Price per Dozen


Inspector'S Gloves, Anchor 1300-S, Price per Dozen
Inspector'S Gloves, Anchor 1300-S, Price per Dozen
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB310648
Price: $4.03

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

100% COTTON LISLE GLOVESLADIES
  • Protective sensitive equipment and products from hand oils, fingerprints and abrasion
  • Effective as a glove liner and reversible
  • Snug fit for excellent dexterity
  • Style: Unhemmed
Product Specifications
LENGTH INCHES 8 in
WIDTH INCHES 3-1/2 in
HEIGHT INCHES 1 in
BRAND Anchor
MANUFACTURERS PART NUMBER 1300-S
MATERIAL(S) 100% Cotton
PACKAGE QUANTITY 12 pr/doz, price per doz
SIZE S
TYPE Inspector's Gloves
WEIGHT LBS 28.89 lb


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Inspection Gloves - Mens Hemmed, 1 Dozen

Inspection Gloves - Mens Hemmed, 1 Dozen

From $5.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)