Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 9

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 9

Item #: WBB676489

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Product Q&A
Accessories
Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 9

Features

  • Top grain goatskin leather
  • Available with gauntlet or driver cuff
  • Available sizes 7 - 12 for Class 00 - 4 rubber insulating gloves
  • 10, 12, 13, or 14-inch length
  • Under most circumstances leather protectors should be worn unless the dexterity required to perform the task requires that rubber insulating
  • Gloves are worn alone

Product Specifications

    • LENGTH INCHES13
    • COLORNatural
    • BRANDPIP
    • DESCRIPTIONLeather Protector Glove
    • MANUFACTURERS PART NUMBER148-2000/9
    • MATERIAL(S)Top Grain Goatskin
    • PACKAGE QUANTITY1 Pair
    • SIZE9
    • TYPEInsulated Electrical Gloves
    • GRIPTop Grain Goatskin
    • CUFF STYLEGauntlet
    • CLASSNovax Class 00-0