Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP MaxiDry® CR Gloves, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12"L, S

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

PIP MaxiDry® CR Gloves, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12"L, S

Item #: WBB677397

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.95
Product Information
Customer Review
Product Q&A
Accessories
MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, S

Features:
  • Certified 100% chemical resistant blended polymer - EN 374-2
  • LiquiTech® Barrier Technology allows for fully coated cuff construction not found in other coated seamless knit products
  • Blended polymer coating combined with an industry leading extreme fine gauge seamless knit liner
  • Patented GripTech® coating offers non-slip capabilities
  • Sanitized® treatment assists to break down bacteria that can cause unpleasant odors
Sold in 12 pairs per dozen, priced per dozen.

Product Specifications

    • LENGTH INCHES12
    • COLORGreen/Black
    • BRANDPIP
    • DESCRIPTIONMaxiDry® Multi-Polymer Blends Gloves
    • MANUFACTURERS PART NUMBER56-630/S
    • MATERIAL(S)Nitrile, Nylon & Lycra®
    • PACKAGE QUANTITY12 Pairs
    • SIZES
    • TYPENitrile Gloves
    • CUT LEVEL1
    • CUFF STYLEGauntlet
    • GRIPBlue Nitrile Palm & Finger Coated
    • GAUGESuper Fine
    • CERTIFICATIONSEN 374-3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:24