Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Work Gloves


(2,973 Items)
Sub Category
Nitrile (130)
Remove
MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL
Remove

      Items
MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL


MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL
MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB677399
Price: $99.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 12" L, Gauntlet, XXL

Features

  • Certified 100% chemical resistant blended polymer - EN 374-2
  • LiquiTech® Barrier Technology allows for fully coated cuff construction not found in other coated seamless knit products
  • Blended polymer coating combined with an industry leading extreme fine gauge seamless knit liner
  • Patented GripTech® coating offers non-slip capabilities
  • Sanitized® treatment assists to break down bacteria that can cause unpleasant odors
Product Specifications
LENGTH INCHES --
COLOR Blue/Black
BRAND PIP
MANUFACTURERS PART NUMBER 56-630/XXL
MATERIAL(S) Nitrile, Nylon & Lycra®
PACKAGE QUANTITY 1 Dozen
SIZE 2XL
TYPE Nitrile Gloves
GAUGE Super Fine
CUFF STYLE Gauntlet
CERTIFICATIONS EN 374-3
GRIP Blue Nitrile Palm & Finger Coated
CUT LEVEL 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
XS3 Plus™ Clear Anti-Fog Lens , Black Frame and Cord

XS3 Plus™ Clear Anti-Fog Lens , Black Frame and Cord

From $4.77
select
Qty: Add to Cart
Racer™ Red Safety Glasses

Racer™ Red Safety Glasses

From $13.00
select
Qty: Add to Cart
Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, Large

Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, Large

From $44.95
select
Qty: Add to Cart
Back Support with Suspenders 30-34" Waist Size

Back Support with Suspenders 30-34" Waist Size

From $9.95
select
Qty: Add to Cart
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

From $5.87
select
Qty: Add to Cart
Oil Safe Stretch Spout Lid, Red

Oil Safe Stretch Spout Lid, Red

From $30.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)