Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP MaxiDry® CR Gloves, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 14"L, S

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

PIP MaxiDry® CR Gloves, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 14"L, S

Item #: WBB677285

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
MaxiDry® CR, Blended Polymer Coating, Super Fine Gauge Seamless Knit, 14" L, Gauntlet, S

Features:
  • Certified 100% chemical resistant blended polymer - EN 374-2
  • Provides comfort and flexibility along with maximum finger tip tactile sensitivity not found in other chemical resistant products
  • Exclusive GripTech® coating offers non-slip capabilities
  • Provides excellent dexterity and grip
  • LiquiTech® Barrier Technology provides resistant to oils and liquids
  • Silicone free
Sold in 12 pairs per dozen, priced per dozen.

Product Specifications

    • LENGTH INCHES14
    • COLORGreen/Black
    • BRANDPIP
    • DESCRIPTIONMaxiDry® Multi-Polymer Blends Gloves
    • MANUFACTURERS PART NUMBER56-635/S
    • MATERIAL(S)Nitrile, Nylon & Lycra®
    • PACKAGE QUANTITY12 Pairs
    • SIZES
    • TYPENitrile Gloves
    • GAUGESuper Fine
    • CUFF STYLEGauntlet
    • CERTIFICATIONSEN 374-2
    • GRIPBlue Nitrile Palm & Finger Coated
    • CUT LEVEL1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:21