Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Work Gloves


(2,973 Items)
Sub Category
Nitrile (130)
Remove
Vinyl Gloves, MEMPHIS GLOVE 9800L
Remove

      Items
Vinyl Gloves, MEMPHIS GLOVE 9800L Vinyl Gloves, MEMPHIS GLOVE 9800L


Vinyl Gloves, MEMPHIS GLOVE 9800L
Vinyl Gloves, MEMPHIS GLOVE 9800L
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB310613
Price: $1.18 ea.
(Sold in pkg of 12, $14.16)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

RUSSET STRETCH VINYL IMPREGNATED GLOVES SLIP
  • Mild abrasion resistance
  • Excellent dexterity
  • Style: Stretch Fabric
Product Specifications
BRAND Memphis Glove
MANUFACTURERS PART NUMBER 9800L
MATERIAL(S) Vinyl-Impregnated
SIZE Mens L
TYPE Nitrile Gloves
WEIGHT LBS 0.14 lb
CUFF STYLE Slip-On
LINING Cotton Knit


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Unlined Large Nitrile Glove - 11 mil Size 9

Unlined Large Nitrile Glove - 11 mil Size 9

From $1.58
More Info
Add to Cart
Powder-Free Nitrile Textured Exam Gloves - S

Powder-Free Nitrile Textured Exam Gloves - S

From $9.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)