Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tig Welding Gloves, Anchor 120TIG-M
See all 9 items in product family

Tig Welding Gloves, Anchor 120TIG-M

Item #: WBB310543

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.21 Save up to 22%
Qty Price
1 $24.25 ea.
2 $20.25 ea.
3+ $19.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 120TIG MEDIUM CAPESKIN TIG GLOVE
  • Welted thumb stress point
  • Fully Kevlar® sewn
  • Excellent dexterity, fit, and flexibility
  • Style: Standard, Gunn-Straight Thumb

Product Specifications

    • COLORWhite
    • BRANDAnchor
    • MANUFACTURERS PART NUMBER120TIG-M
    • MATERIAL(S)Capeskin
    • SIZEM
    • TYPEWelding Gloves
    • WEIGHT LBS0.31 lb
    • USAGETIG Welding
    • LININGUnlined
    • RESISTANCEHeat, Abrasion
    • CUFF LENGTH4 in
    • CUFF STYLESafety Cuff

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed