Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gray Welder Gloves, Anchor 930
See all 13 items in product family

Gray Welder Gloves, Anchor 930

Item #: WBB310678

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR E7270 WELDER GRAYCOW 13 1/2" FULLY LINED
  • Provides excellent heat protection
  • One piece palm has no exposed seams
  • Cotton sock lining absorbs perspiration
  • Heavy full leather gauntlet cuffs
  • Available in Ladies
  • Style: Gunn-Wing Thumb

Product Specifications

    • LENGTH INCHES13-1/2 in
    • COLORGray
    • BRANDAnchor
    • DESCRIPTIONGray Welder Gloves
    • MANUFACTURERS PART NUMBER3000
    • MATERIAL(S)Economy Shoulder Leather
    • SIZEL
    • TYPEWelding Gloves
    • WEIGHT LBS0.80 lb
    • CUFF STYLEGauntlet
    • RESISTANCEAbrasion, Heat
    • LININGFull Sock
    • USAGEGeneral Protection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:66