Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mig/Tig Welders Gloves, Memphis Glove 4950l, 1-Pair - Pkg Qty 12
See all 35 items in product family

Mig/Tig Welders Gloves, Memphis Glove 4950l, 1-Pair - Pkg Qty 12

Item #: WBB310704

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $232.80 Save: up to 3%
$18.75 each

Sold in packages of 12

Price: $225.00
Product Information
Product Q&A
GRAIN LEATHER GAUNTLET CUFF SEWN W/KEVL
  • Sewn with DuPont® KEVLAR® thread
  • Enhanced dexterity
  • Softness for less hand fatigue
  • Style: Gunn-Wing Thumb

Product Specifications

    • COLORNatural/Orange
    • BRANDMemphis Glove
    • MANUFACTURERS PART NUMBER4950L
    • MATERIAL(S)Premium Grain Cowhide
    • SIZEL
    • TYPEWelding Gloves
    • WEIGHT LBS1/4 lb
    • CUFF STYLEGauntlet
    • CUFF LENGTH4-1/2 in
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.