Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Work Gloves


(2,968 Items)
Sub Category
Welding (155)
Remove
Mig/Tig Welders Gloves, MEMPHIS GLOVE 4950M, 1-Pair
Remove

      Items
Mig/Tig Welders Gloves, MEMPHIS GLOVE 4950M, 1-Pair Mig/Tig Welders Gloves, MEMPHIS GLOVE 4950M, 1-Pair


Mig/Tig Welders Gloves, MEMPHIS GLOVE 4950M, 1-Pair
Email This Page Printer Friendly Version
Mig/Tig Welders Gloves, MEMPHIS GLOVE 4950M, 1-Pair
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB310703
List Price $14.33    Save 6%
Price: $13.50 ea.
(Sold in pkg of 12, $162.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GRAIN LEATHER GAUNTLET CUFF SEWN W/KEVL
  • Sewn with DuPont® KEVLAR® thread
  • Enhanced dexterity
  • Softness for less hand fatigue
  • Style: Gunn-Wing Thumb
Product Specifications
BRAND Memphis Glove
MANUFACTURERS PART NUMBER 4950M
MATERIAL(S) Premium Grain Cowhide
SIZE M
TYPE Welding Gloves
WEIGHT LBS 0.27 lb
CUFF STYLE Gauntlet
CUFF LENGTH 4-1/2 in


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mig Tig Welder's Gloves, Top Grain Pigskin, Split Leather Cuff, Unlined Palm, L

Mig Tig Welder's Gloves, Top Grain Pigskin, Split Leather Cuff, Unlined Palm, L

From $87.95
More Info
Add to Cart
Premium Quality Welders Gloves, MEMPHIS GLOVE 4600, 1-Pair

Premium Quality Welders Gloves, MEMPHIS GLOVE 4600, 1-Pair

From $11.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)