Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filter Plates, Anchor FS-5H-13
See all 12 items in product family

Filter Plates, Anchor FS-5H-13

Item #: WBB312442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.22 ea.
2 $6.38 ea.
3+ $5.08 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ANCHOR 4-1/2X5-1/4 #13 GLASS FILTER PLATE
  • Anchor filter plates offer ultimate protection against ultraviolet and infrared rays present in the welding environment
  • Precision ground and edged to allow a safe and proper fit
  • Precisely shaded and optically correct

Product Specifications

    • COLORGreen
    • MATERIALHardened Glass
    • WEIGHT0.11 lb
    • SHADE RANGE13
    • WIDTH4-1/2 in
    • LENGTH5-1/4 in
    • APPROVALANSI-Z87.1 2003/OSHA
    • BRANDAnchor
    • TYPEFilter Plates
    • MANUFACTURERS PART NUMBERFS-5H-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:27