Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M H-702R H-700 Series Hard Hat with 4-Point Ratchet Suspension, Yellow
See all 6 items in product family

3M H-702R H-700 Series Hard Hat with 4-Point Ratchet Suspension, Yellow

Item #: WBB1145446

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.50 ea.
2 $14.50 ea.
3+ $13.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M H-702R H-700 Series Hard Hat with 4-Point Ratchet Suspension, Yellow

Protective hard hat with comfortable four-point ratchet suspension and standard brow pad. Style: Standard; Material(s): Plastic.

Product Specifications

    • MATERIAL(S)Plastic
    • SIZEOne Size
    • STYLE3M™ H-702R H-700 Series Hard Hat
    • SUSPENSION4 Point Ratchet
    • TYPEHard Hat
    • MANUFACTURERS PART NUMBERH-702R
    • BRAND3M™
    • COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed