Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 221 items in product family

Everest Hard Hats, NORTH SAFETY A49R040000

Item #: WBB312470

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.73 Save: up to 11%
Price: $18.50
Add to list
Product Information
Product Q&A
A-SAFE DARK GREEN FULL BRIM SAETY HAT S
  • Wide brim hard hat for protection from the sun's harmful UV rays, rain and falling debris
  • Accepts face and hearing protection accessories for the fullest available protection
  • Forehead comfort band and crown pad
  • 2-level height adjustment and self centering

Product Specifications

  • DESCRIPTIONEverest
  • MATERIAL(S)HDPE
  • SIZEOne Size
  • SUSPENSION6 Point Ratchet
  • TYPESafety Hat
  • WEIGHT1 lb
  • MANUFACTURERS PART NUMBERA49R040000
  • ADJUSTING METHODRatchet
  • COLORDark Green
  • BRANDNorth Safety
  • APPLICATIONSMining, Forestry, Utilities, Oil Industry
  • APPROVALANSI Type I/Class E
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.