Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Everest Hard Hats, NORTH SAFETY A49R010000
See all 69 items in product family

Everest Hard Hats, NORTH SAFETY A49R010000

Item #: WBB312467

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.85 Save up to 20%
Qty Price
1 $21.75 ea.
2 $18.00 ea.
3+ $16.75 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
A-SAFE WHITE FULL BRIM SAFETY HAT SLOTTED
  • Wide brim hard hat for protection from the sun's harmful UV rays, rain and falling debris
  • Accepts face and hearing protection accessories for the fullest available protection
  • Forehead comfort band and crown pad
  • 2-level height adjustment and self centering

Product Specifications

    • DESCRIPTIONEverest
    • MATERIAL(S)HDPE
    • SIZEOne Size
    • MANUFACTURERS PART NUMBERA49R010000
    • TYPESafety Hat
    • APPLICATIONSMining, Forestry, Utilities, Oil Industry
    • ADJUSTING METHODRatchet
    • WEIGHT0.97 lb
    • COLORWhite
    • SUSPENSION6 Point Ratchet
    • APPROVALANSI Type I/Class E
    • BRANDNorth Safety

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!