Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peak Hard Hats, NORTH SAFETY A59010000
See all 66 items in product family

Peak Hard Hats, NORTH SAFETY A59010000

Item #: WBB312263

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $12.50 ea.
2 $8.50 ea.
3+ $7.30 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
A-SAFE WHITE SAFETY CAPW/RAIN TROU
  • Versatile and dependable design, with grooved HDPE out shell, rain trough and accessory slots
  • Pin lock adjustment is a sturdy, easy to use 4 point pin lock headband
  • Ratchet adjustment headband offers a firmer and more comfortable fit
  • All suspension choices feature 3-level height adjustment

Product Specifications

    • DESCRIPTIONPeak
    • MATERIAL(S)HDPE
    • SIZEOne Size
    • SUSPENSION4 Point Plastic, Pin-Lock
    • TYPESafety Cap
    • WEIGHT0.64 lb
    • MANUFACTURERS PART NUMBERA59010000
    • APPROVALANSI Type I/Class E
    • ADJUSTING METHODPin-Lock
    • BRANDNorth Safety
    • COLORWhite

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

hard hats

Your review: these have worked well for us since we do not need heavy duty hats but serve the purpose well and are lightweight also. And the price is very resonable.

Is this review helpful?

hard hats

Your review: These work well for our plant for safety reasons and are still light weight for the employees who have to wear them all through their shifts

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed