Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 218 items in product family

Peak Hard Hats, NORTH SAFETY A59020000

Item #: WBB312343

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.83 Save: up to 2%
Price: $5.70
Product Information
Customer Review
Product Q&A
A-SAFE YELLOW SAFETY CAPW/RAIN TROU
  • Versatile and dependable design, with grooved HDPE out shell, rain trough and accessory slots
  • Pin lock adjustment is a sturdy, easy to use 4 point pin lock headband
  • Ratchet adjustment headband offers a firmer and more comfortable fit
  • All suspension choices feature 3-level height adjustment

Product Specifications

  • DESCRIPTIONPeak
  • MATERIAL(S)HDPE
  • SIZEOne Size
  • APPROVALANSI Type I/Class E
  • MANUFACTURERS PART NUMBERA59020000
  • WEIGHT0.63 lb
  • TYPESafety Cap
  • SUSPENSION4 Point Plastic, Pin-Lock
  • COLORYellow
  • BRANDNorth Safety
  • ADJUSTING METHODPin-Lock
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.