Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sweat Bands, Anchor SB310V
See all 28 items in product family

Sweat Bands, Anchor SB310V

Item #: WBB313825

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.00 ea.
2 $6.10 ea.
3+ $4.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR SB310V SWEATSOPADVLCRO2/PK
  • Flame retardant
  • Absorbent air cushioned layer lined with 100% fleece cotton
  • Used with: Non-Suspension Headgear

Product Specifications

    • DESCRIPTIONSweat Band, Fleece, Non-Suspension Headgear
    • MATERIAL(S)Flame-Retardant Fleece Cotton
    • SIZEOne Size
    • SERIESSWEATSOpad™
    • MANUFACTURERS PART NUMBERSB310V
    • COLOROrange
    • CLOSURE TYPEHook & Loop
    • WEIGHT0.08 lb
    • TYPEAccessory
    • BRANDAnchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed