ComfitWear® Hard Hat For Head Protection, Polyethylene, Yellow - Pkg Qty 20
See all 51 items in product family

ComfitWear® Hard Hat For Head Protection, Polyethylene, Yellow - Pkg Qty 20

Item #: WBB1170241

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 20

Price: $130.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ComfitWear® Hard Hat For Head Protection, Polyethylene, Yellow

Features:
  • High density polyethylene shell
  • Rain trough to shed rain out over the peak rather than down the neck of the wearer
  • Reinforcing ribs for extra shell strength
  • 3 position vertical adjustable headband for a comfortable fit
  • Foam backed perforated vinyl sweatband
  • Combination head hugging nape strap and sizing adjustment
  • Hat weighs less than 10 oz.
  • Side slots allow the easy attaching of accessories
Includes:
  • Welding helmets
  • Ear muffs
  • Face shields or combination of ear muffs and face shields
  • Meets ANSI SPECS
  • Available in Blue, Green, Orange, Red, White and Yellow

Product Specifications

    • DESCRIPTIONHard Hat For Head Protection
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • SHELL CONSTRUCTIONPolyetheylene
    • APPROVALMeets ANSI Specs
    • BRANDComfitWear®
    • SUSPENSION3 pt. Adjustable
    • HARD HAT STYLEFront Brim
    • HARD HAT ANSI CLASSE
    • HARD HAT ANSI TYPE1
    • MANUFACTURERS PART NUMBERHH-Yellow
    • COLORYellow
    • ACCESSORY SLOTSYes
    • TYPEHard Hat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!