Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Hard Hat, T77, White

Mayday Hard Hat, T77, White

Item #: WBB1038713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($42.00)

List Price: $12.75 Save up to 45%
Price: $7.00
Product Information
Customer Review
Product Q&A
Accessories
Mayday Hard Hat, T77, White

High visibility white hard hat. Made with polyethylene; One Size.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES12
    • HEIGHT INCHES9
    • DESCRIPTIONHard Hat
    • MATERIAL(S)Polyethylene
    • SIZEOne Size
    • HARD HAT ANSI CLASSC, E, G
    • HARD HAT ANSI TYPE1
    • ACCESSORYNo
    • HARD HAT STYLEFront Brim
    • BRANDMayday Industries
    • HEAD PROTECTION VENTINGNo
    • SHELL CONSTRUCTIONHDPE
    • MANUFACTURERS PART NUMBERT77
    • WEIGHT16 oz
    • TYPEHard Hat
    • SUSPENSION4 pt. Ratchet
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!