Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Orange

Block Head™ Safety Hats, Jackson Safety 20697

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Block Head™ Safety Hats, Jackson Safety 20697

Item #: WBB312407

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $16.54 Save up to 3%
Qty Price
1 $21.25 ea.
2 $17.25 ea.
3+ $16.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAT BLOCKHEAD FULLBRIMWHITE 891 RATCHET
  • Full brim provides protection from UV rays on ears and back of neck
  • Comfortable suspension with nylon web and cloth sweatband that offers protection and comfort with a more secure fit

Product Specifications

    • SIZEOne Size
    • SERIESBlockhead
    • SHELL CONSTRUCTIONHDPE
    • APPROVALANSI Z89.1, 2003 Type I, Class G, E, and C
    • BRANDJackson Safety
    • SUSPENSION8 pt. Ratchet
    • HARD HAT STYLEFront Brim
    • HARD HAT ANSI CLASSC, E, G
    • HARD HAT ANSI TYPE1
    • MANUFACTURERS PART NUMBER20697
    • COLORWhite
    • ACCESSORY SLOTSNo
    • WEIGHT1.02 lb
    • TYPEHard Hat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!