Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Skullgard Protective Caps and Hats, MSA 82018
See all 51 items in product family

Skullgard Protective Caps and Hats, MSA 82018

Item #: WBB312450

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 122.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Skullgard Protective Cap
  • Heavy duty construction
  • For use in steel mills and other heavy industries where elevated temperatures are common
  • Style: Cap

Product Specifications

    • DESCRIPTIONSkullgard
    • SIZEStandard
    • SERIESSkullgard®
    • SHELL CONSTRUCTIONFiberglass
    • APPROVALANSI Z89.1-2009 (Class G)
    • BRANDMSA Safety
    • SUSPENSIONStaz-On® Pinlock
    • HARD HAT STYLEFront Brim
    • HARD HAT ANSI CLASSG
    • HARD HAT ANSI TYPE1
    • MANUFACTURERS PART NUMBER82018
    • COLORTan
    • ACCESSORY SLOTSNo
    • WEIGHT0.30 lb
    • TYPEHard Hat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!