Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Skullgard Protective Caps and Hats, MSA 475408

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Skullgard Protective Caps and Hats, MSA 475408

Item #: WBB312453

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($383.85)

Price: $127.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Skullgard Protective Hat
  • Heavy duty construction
  • For use in steel mills and other heavy industries where elevated temperatures are common
  • Style: Hat

Product Specifications

    • DESCRIPTIONSkullgard
    • MATERIAL(S)Phenolic
    • SIZEStandard
    • COLORWhite
    • BRANDMSA Safety
    • SUSPENSIONFas-Trac® Ratchet
    • TYPEProtective Hat
    • WEIGHT1.05 lb
    • MANUFACTURERS PART NUMBER475408
    • APPROVALANSI/ISEA Z89.1-2009 (Class G, Type I)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!