Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SuperEight Hard Caps, FIBRE-METAL E2RW09A000
See all 56 items in product family

SuperEight Hard Caps, FIBRE-METAL E2RW09A000

Item #: WBB312331

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $21.25 ea.
3+ $20.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
THERMOPLASTIC SUPERLECTRIC CAP W/3-R GRAY
  • On impact the SuperEight® Impact Energy Control System dissipates force by reducing it to smaller increments and spreading it over a greater area
  • The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hat or cap during everyday wear

Product Specifications

    • DESCRIPTIONSuperEight, Super Electric
    • MATERIAL(S)Thermoplastic
    • SIZEOne Size
    • SUSPENSION8 pt. Ratchet
    • COLORGray
    • WEIGHT0.92 lb
    • TYPEHard Hat
    • MANUFACTURERS PART NUMBERE2RW09A000
    • ACCESSORYNo
    • SERIESSuperEight®
    • HEAD PROTECTION VENTINGNo
    • APPROVALANSI-Z89.1/Type I Class E, G or C
    • SHELL CONSTRUCTIONThermoplastic
    • BRANDFibre-Metal
    • HARD HAT STYLEFront Brim

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed