Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SuperEight Hard Caps, FIBRE-METAL E2RW15A000
See all 94 items in product family

SuperEight Hard Caps, FIBRE-METAL E2RW15A000

Item #: WBB312335

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.39 Save: up to 9%
Price: $18.50
Product Information
Product Q&A
THERMOPLASTIC SUPERLECTRIC RED CAP W/3-R
  • On impact the SuperEight® Impact Energy Control System dissipates force by reducing it to smaller increments and spreading it over a greater area
  • The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hat or cap during everyday wear

Product Specifications

    • DESCRIPTIONSuperEight, Super Electric
    • MATERIAL(S)Thermoplastic
    • SIZEOne Size
    • TYPEHard Cap
    • MANUFACTURERS PART NUMBERE2RW15A000
    • APPROVALANSI-Z89.1/Type I Class E, G or C
    • SUSPENSION8 Point Ratchet
    • COLORRed
    • BRANDFibre-Metal
    • WEIGHT0.89 lb
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.