Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Gard Protective Caps and Hats, MSA 475361
See all 56 items in product family

V-Gard Protective Caps and Hats, MSA 475361

Item #: WBB312667

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.50 ea.
2 $19.50 ea.
3+ $18.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
V-Gard Protective Cap
  • Comfortable, lightweight protection
  • Self adjusting crown straps
  • Consists of a polyethylene shell and suspension system working together as a protection system
  • Style: Cap

Product Specifications

    • DESCRIPTIONV-Gard
    • MATERIAL(S)Polyethylene
    • SIZEStandard
    • HEAD PROTECTION VENTINGNo
    • ACCESSORYYes
    • HARD HAT STYLEFront Brim
    • SHELL CONSTRUCTIONHDPE
    • APPROVALANSI/ISEA Z89.1-2009 (Class E, Type I)
    • COLOROrange
    • BRANDMSA Safety
    • SERIESV-Gard®
    • SUSPENSIONFas-Trac® Ratchet
    • TYPEHard Hat
    • MANUFACTURERS PART NUMBER475361
    • WEIGHT0.80 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed