Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Gard Protective Caps and Hats, MSA 477477
See all 68 items in product family

V-Gard Protective Caps and Hats, MSA 477477

Item #: WBB312849

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $28.95 ea.
2 $24.75 ea.
3+ $23.50 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
V-Gard Protective Cap
  • Comfortable, lightweight protection
  • Self adjusting crown straps
  • Consists of a polyethylene shell and suspension system working together as a protection system
  • Style: Cap

Product Specifications

    • DESCRIPTIONV-Gard
    • MATERIAL(S)Polyethylene
    • SIZEStandard
    • SUSPENSIONFas-Trac® Ratchet
    • MANUFACTURERS PART NUMBER477477
    • APPROVALANSI/ISEA Z89.1-2009 (Class E, Type I)
    • COLORWhite
    • BRANDMSA Safety
    • TYPEProtective Cap
    • WEIGHT0.82 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!