Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Head/Face Protection


(948 Items)
Sub Category
Hard Hats & Caps (456)
Remove
V-Gard Protective Caps and Hats, MSA 475367
Remove

      Items
V-Gard Protective Caps and Hats, MSA 475367 V-Gard Protective Caps and Hats, MSA 475367


V-Gard Protective Caps and Hats, MSA 475367
V-Gard Protective Caps and Hats, MSA 475367
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB312841
Price: $21.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

V-Gard Protective Hat
  • Comfortable, lightweight protection
  • Self adjusting crown straps
  • Consists of a polyethylene shell and suspension system working together as a protection system
  • Style: Hat
Product Specifications
DESCRIPTION V-Gard
BRAND MSA
APPROVAL ANSI/ISEA Z89.1-2009 (Class E, Type I)
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER 475367
WEIGHT 0.94 lb
TYPE Protective Hat
SUSPENSION Fas-Trac® Ratchet
SIZE GROUP Standard, 6-1/2 - 8
COLOR Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


SuperEight Hard Caps, FIBRE-METAL E2RW11A000

SuperEight Hard Caps, FIBRE-METAL E2RW11A000

From $18.25
More Info
Add to Cart
Bump Cap Blue

Bump Cap Blue

From $3.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)