Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfo-Cap Protective Headwear, MSA 91522

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Comfo-Cap Protective Headwear, MSA 91522

Item #: WBB312287

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($364.75)

Price: $72.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WHITE COMFO-CAP PROTECTI
  • Lamp bracket and cord holder to support miners lamp
  • Low-crown clearance for work in low-ceiling areas
  • Peak protects wearers eyes and face from small falling objects
  • Helps resist top impacts
  • Molded cross ridges on the crown provide increased strength and rigidity
  • For use in the mining industry
  • Style: Cap

Product Specifications

    • DESCRIPTIONComfo-Cap
    • MATERIAL(S)Polycarbonate
    • SIZEStandard
    • SHELL CONSTRUCTIONPolycarbonate
    • BRANDMSA Safety
    • COLORWhite
    • SUSPENSION4 pt. Pinlock
    • TYPEHard Hat
    • WEIGHT1.12 lb
    • MANUFACTURERS PART NUMBER91522
    • APPROVALANSI/ISEA Z89.1-2009 (Class G, Type I)
    • HARD HAT ANSI CLASSG
    • HARD HAT ANSI TYPE1
    • HARD HAT STYLEFront Brim
    • ACCESSORYYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!