Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
"K2" Hard Hats, NORTH SAFETY A29R010000
See all 71 items in product family

"K2" Hard Hats, NORTH SAFETY A29R010000

Item #: WBB312490

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.55 Save up to 5%
Price: $13.75
Product Information
Product Q&A
WHITE K2 HARD HAT W/O RAIN TROUGH W/4 PT SUSPENS
  • All suspension choices feature 3-level height adjustment
  • Headband offers a firmer and more comfortable fit
  • Pin lock adjustment is sturdy and easy to use
  • Versatile and dependable design, rain trough and accessory slots

Product Specifications

    • DESCRIPTIONK2
    • MATERIAL(S)HDPE
    • SIZEOne Size
    • SUSPENSION4 Point Ratchet
    • TYPEHard Hat
    • WEIGHT0.92 lb
    • BRANDNorth Safety
    • ADJUSTING METHODRatchet
    • MANUFACTURERS PART NUMBERA29R010000
    • APPROVALANSI Type I/Class E
    • COLORWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.