Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Health Care Bags


(801 Items)
Sub Category
General Health Care (508)
Remove
Flat 15 Mil Clear LDPE Poly Bags 12"W x 13"L
Remove

      Items
Flat 15 Mil Clear LDPE Poly Bags 12"W x 13"L Flat 15 Mil Clear LDPE Poly Bags 12"W x 13"L


Flat 15 Mil Clear LDPE Poly Bags 12"W x 13"L
Flat 15 Mil Clear LDPE Poly Bags 12"W x 13"L
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB478577
Quantity Discount
QTY Price
1-3 $59.95 ea.
4+ $56.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged I inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents.

Product Specifications
WIDTH INCHES 12
MANUFACTURERS PART NUMBER 15F-1213
BRAND Elkay Plastics
DESCRIPTION LDPE Poly Bags
THICKNESS MIL 1.5 mil
CONSTRUCTION LDPE
LENGTH INCHES 13
PACKAGE QUANTITY 1,000
COLOR FINISH Clear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Personal Scale 330 Lb X 1 Lb Large Easy To Read Dial

Personal Scale 330 Lb X 1 Lb Large Easy To Read Dial

From $59.95
select
Qty: Add to Cart
DS-1 Dietary Scale

DS-1 Dietary Scale

From $30.95
select
Qty: Add to Cart
Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

From $16.75
select
Qty: Add to Cart
Ac Adapter For Ds4100, Ds4200

Ac Adapter For Ds4100, Ds4200

From $32.95
select
Qty: Add to Cart
Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)