Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Gusset Bag, 1 mil, 10" x 4" x 24", Clear, Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Low Density Gusset Bag, 1 mil, 10" x 4" x 24", Clear, Pkg Qty 1000

Item #: WBB478290

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Gusset Bag, 1 mil, 10" x 4" x 24", Clear, Pkg Qty 1000

Gusseted bags feature creased sides that expand to accommodate bulky items. Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Elkay polyethylene bags are made from virgin materials, so they comply with FDA requirements for use in food applications.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBER10G-104024
    • LENGTH INCHES24
    • WIDTH INCHES10
    • DEPTH INCHES4
    • THICKNESS MIL1 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONLow Density Gusset Bag
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23