Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Health Care Bags


(801 Items)
Sub Category
General Health Care (508)
Remove
Gusset 1 Mil Clear LDPE Poly Bags 11-1/2"W x 10"D x 21-1/2"L
Remove

      Items
Gusset 1 Mil Clear LDPE Poly Bags 11-1/2"W x 10"D x 21-1/2"L Gusset 1 Mil Clear LDPE Poly Bags 11-1/2"W x 10"D x 21-1/2"L


Gusset 1 Mil Clear LDPE Poly Bags 11-1/2"W x 10"D x 21-1/2"L
Gusset 1 Mil Clear LDPE Poly Bags 11-1/2"W x 10"D x 21-1/2"L
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB478292
Quantity Discount
QTY Price
1-3 $117.95 ea.
4+ $109.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged I inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents.

Product Specifications
THICKNESS MIL 1 mil
PACKAGE QUANTITY 1,000
LENGTH INCHES 21-1/2
CONSTRUCTION LDPE
COLOR FINISH Clear
DESCRIPTION LDPE Poly Bags
BRAND Elkay Plastics
MANUFACTURERS PART NUMBER 10G-111021
WIDTH INCHES 11-1/2
DEPTH INCHES 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

From $16.75
select
Qty: Add to Cart
DS-1 Dietary Scale

DS-1 Dietary Scale

From $30.95
select
Qty: Add to Cart
Ac Adapter For Ds4100, Ds4200

Ac Adapter For Ds4100, Ds4200

From $32.95
select
Qty: Add to Cart
Personal Scale 330 Lb X 1 Lb Large Easy To Read Dial

Personal Scale 330 Lb X 1 Lb Large Easy To Read Dial

From $59.95
select
Qty: Add to Cart
Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)