Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Free Shipping
Brand
Material
Color
Price
Graduated Transfer Top Urine Collection Cup with Transfer Device, 4 oz. (120mL), Sterile, 300/Pack
Package Quantity
300
Sterile
No
Capacity
4 oz. (118mL) oz
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Green Tint, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Package Quantity
1000
Sterile
No
Reclosable 2-Wall Specimen Transfer Bag (Biohazard), 12" x 15", Pink Tint, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Package Quantity
1000
Sterile
No
Graduated Specimen Container, 4 oz., Sterile, Green Screwcap, ID Label, Polypropylene, 250/Pack
Package Quantity
250
Sterile
Yes
Capacity
4 oz. (118mL) oz
Graduated Histology Container, 1000mL (32 oz.), Polypropylene, Yellow Screwcap, 100/Pack
Package Quantity
100
Sterile
No
Capacity
39 oz. (1000mL) oz
Package Quantity
500
Sterile
No
Capacity
4 oz. (118mL) oz
Multi-Purpose Container, 172 oz., (5160mL), Polyethylene, Snap Lid, White, 10/Pack
Package Quantity
10
Sterile
No
Capacity
172 oz. (5160mL) oz
Package Quantity
500
Sterile
Yes
Capacity
18 oz
Graduated Tite-Rite Container, 120mL (4 oz.), Sterile, Orange Screw Cap, ID Label, 100/Pack
Package Quantity
100
Sterile
Yes
Capacity
4 oz. (118mL) oz
Package Quantity
500
Sterile
Yes
Capacity
2 oz
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Assorted, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Package Quantity
144
Sterile
No
Package Quantity
100
Sterile
Yes
Capacity
4 oz. (118mL) oz
Medline® Click N Close Pneumatic Tube System Specimen Container with Sterile Path, 100mL 400/CS
Package Quantity
400
Sterile
Yes
Capacity
3.4 (100mL) oz
Medline Wide-Mouth Click-N-Close Pneumatic Tube Safe Specimen Container, 100 ml, Pack of 400
Medline Deluxe Urinalysis Container, No Lid, 6 oz., 500 per Pack/20 Packs per Case
Medline Deluxe Urinalysis Container w/ Polypropylene Lid, 6 oz., 500 per Pack/20 Packs per Case
Clear Adhesive Closure Tamper-Evident 3-Wall Specimen Transfer Bag (STAT), 6" x 10", Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 2-Wall Specimen Transfer Bag (Biohazard), 12" x 15", Green Tint, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 12" x 15", Clear, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Orange Tint, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Gray Opaque Adhesive Closure Tamper-Evident 3-Wall Specimen Transfer Bag, 6" x 10-1/4", Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 10", Clear, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 8" x 10", Clear, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 12" x 12", Clear, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Reclosable 2-Wall Specimen Transfer Bag (Biohazard), 10" x 10", Clear, Pkg Qty 1000
Package Quantity
1000
Sterile
No
SureSeal Sterile Sampling Bag, 27 oz. Capacity, 11-15/16"L x 4-1/2"W, Pack of 500
Package Quantity
500
Sterile
Yes
Capacity
27 oz
Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case
Package Quantity
100
Sterile
Yes
Capacity
4 oz. (118mL) oz
Package Quantity
1000
Sterile
No
Infecon Liquid Tight Zipper Bag, 9" x 12", Pocket and Printed BioHazard Symbol, 1000/Pack
Package Quantity
1000
Sterile
No
Package Quantity
1000
Sterile
No
Biohazard Specimen Transport Bag, 6" x 9", Zipper, Document Pouch, 100/Pack, 10 Packs/Unit
Package Quantity
1000
Sterile
No
Graduated Specimen Container With Pour Spout, 6.5 oz., Paper Lid, Polypropylene, 500/Pack
Package Quantity
500
Sterile
No
Capacity
6.5 oz. (192mL) oz
Pre-Filled Container, 40mL (1.34 oz.), Click Close Lid, Attached Hazard Label, 96/Pack
Package Quantity
96
Sterile
No
Capacity
1.3 oz (40mL) oz
Multi-Purpose Container, 4 oz. (120mL), Polyethylene, Snap Lid, Natural, 300/Pack
Package Quantity
300
Sterile
No
Capacity
4 oz. (118mL) oz
Package Quantity
150
Sterile
No
Capacity
64 oz. (1920mL) oz
Graduated Histology Container, 500mL (16 oz.), Polypropylene, Yellow Screwcap, 100/Pack
Package Quantity
100
Sterile
No
Capacity
17 oz. (500mL) oz
Graduated Tite-Rite Container, 60mL (2 oz.), Polypropylene, 48mm Opening, White Screwcap, 500/Pack
Package Quantity
500
Sterile
No
Capacity
2 oz. (60mL) oz
Universal Container, 30mL, Screwcap, Polystyrene, Conical Bottom, Self-Standing, 500/Pack
Package Quantity
500
Sterile
No
Capacity
1 oz. (30mL) oz