Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 4 items in product family

Standard Vest f/Cooling Inserts, ALLEGRO 8413-03

Item #: WBB313992

Sold By: globalindustrial.com

Out of stock, expected on or around 10/20/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.30 Save: up to 5%
Price: $59.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
STD. COOLING VEST FOR INSERTS - S/M
  • Adjustable vest with 4 pockets for cooling inserts

Product Specifications

  • WEIGHT2 lb
  • BRANDAllegro
  • MATERIAL100% Cotton
  • CLOSURE TYPEZipper Front, Velcro Top & Sides
  • WIDTH8 in
  • HEIGHT8 in
  • LENGTH12 in
  • SIZE GROUPLarge
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.