Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Strip Heaters

90 Results

Voltage

Length Range (in)

Brand

Watt Density Range (W)

90 Results
Compare
BESTSELLER
1
1
$55.95
Ships in 15 Business Days

Voltage

120 V

Watt Density

8.6 W

Length

11-3/4 in

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$139.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

46-7/8 in

Watt Density

14 W

Length

47-7/8 in

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$64.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

16-7/8 in

Watt Density

10 W

Length

17-7/8 in

Compare
1
1
$80.95
Ships in 15 Business Days

Voltage

120 V

Watt Density

12.3 W

Length

7-1/4 in

Compare
2
2
Minimum purchase quantity is 2
$105.95
Ships in 5 Business Days

Voltage

120 V

Mounting Dimensions

33-5/8 in

Watt Density

10 W

Length

34-5/8 in

Compare
2
2
Minimum purchase quantity is 2
$129.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

41-1/2 in

Watt Density

11 W

Length

42-1/2 in